Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intel Intel BX8070110105F 3.70GHz 8GTs 6MB LGA 1200 CPU Core i3-10105F Comet Lake Processor BX8070110105F

Intel BX8070110105F 3.70GHz 8GTs 6MB LGA 1200 CPU Core i3-10105F Comet Lake Processor (Discontinued)

  • Mfr # BX8070110105F
  • Zoro # G503775341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX8070110105F
Zoro #
G503775341
UPC #
735858478113
Country of Origin
China

Dimensions

Width
1-1/2 in
Depth
1-1/2 in

Details

Process Technology
14 nm
Processor Generation
10th Gen
Overclocking Speed
4.40 GHz
Processor Core
Quad-core (4 Core)
Processor Brand
Intel
L3 Cache
6 MB
Thermal Design Power
65 W
Processor Socket
Socket LGA-1200
Item
Processor
Clock Speed
3.70 GHz
Series
Core i3
Processor Threads
8
Temp. Rating
212°F
64-bit Processing
Yes

Description

The Core i3-10105F 3.7 GHz Quad-Core LGA 1200 Processor from Intel has a base clock speed of 3.7 GHz and comes with features such as Intel Optane Memory support, Intel Boot Guard, Intel VT-d virtualization technology for directed I/O, and Intel Hyper-Threading technology. With Intel Turbo Boost 2.0, the maximum turbo frequency this processor can achieve is 4.4 GHz. Additionally, this processor features 4 cores with 8 threads in an LGA 1200 socket, has 6MB of cache memory, and 16 PCIe lanes.

Specifications
  • Collection: 10th Generation Intel Core i3 Processors
  • Vertical Segment: Desktop
  • Processor Number: i3-10105F
  • Lithography: 14 nm
  • Processor Base Frequency: 3.70 GHz
  • Max Turbo Frequency: 4.40 GHz
  • Cache: 6 MB Intel Smart Cache
  • Bus Speed: 8 GT/s
  • Intel Turbo Boost Technology 2.0 Frequency: 4.40 GHz
  • TDP: 65 W
  • Max Memory Size (dependent on memory type): 128 GB
  • Max # of Memory Channels: 2
  • Max Memory Bandwidth: 41.6 GB/s
  • PCI Express Revision: 3
  • PCI Express Configurations: Up to 1x16, 2x8, 1x8+2x4
  • Max # of PCI Express Lanes: 16
  • Intel Optane Memory Supported: Yes
  • Intel Hyper-Threading Technology: Yes
  • Intel Virtualization Technology (VT-x): Yes
  • Intel Virtualization Technology for Directed I/O (VT-d): Yes
  • Intel VT-x with Extended Page Tables (EPT): Yes
  • Intel 64: Yes
  • Instruction Set: 64-bit
  • Instruction Set Extensions: Intel SSE4.1, Intel SSE4.2, Intel AVX2
  • Idle States: Yes
  • Enhanced Intel SpeedStep Technology: Yes
  • Thermal Monitoring Technologies: Yes
  • Intel Identity Protection Technology: Yes
  • Intel AES New Instructions: Yes
  • Secure Key: Yes
  • Intel Software Guard Extensions (Intel SGX): Yes with Intel ME
  • Intel OS Guard: Yes
  • Execute Disable Bit:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.