Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intel Intel BX80701G5905 Celeron G5905 BOX 4M Cache 3.5GHz S1200 2C 2T CPU BX80701G5905

Intel BX80701G5905 Celeron G5905 BOX 4M Cache 3.5GHz S1200 2C 2T CPU (Discontinued)

  • Mfr # BX80701G5905
  • Zoro # G603756301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX80701G5905
Zoro #
G603756301
UPC #
735858459310
Country of Origin
China

Description

Entry level PCs and portable devices that fit your lifestyle and budget. New PCs are faster with more features than computers from a few years ago. Shop and see how far they have come.

Specifications
  • Processor Core: Dual-core (2 Core)
  • Clock Speed: 3.50 GHz
  • L3 Cache: 4 MB
  • 64-bit Processing: Yes
  • Process Technology: 14 nm
  • Processor Threads: 2
  • Processor Socket: Socket LGA-1200
  • Graphics Controller Model: UHD Graphics 610
  • Number of Monitors Supported: 3
  • Thermal Design Power: 58 W
  • Width: 1.5"
  • Depth: 1.5"
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.