Zoro Homepage
This item is Discontinued.
Intel Intel CD8069504344500 Intel Xeon Silver 2nd Generation 4210R Deca-Core 2.40 GHz Processor - OEM Pack - 13.75 MB Cache CD8069504344500

Intel CD8069504344500 Intel Xeon Silver 2nd Generation 4210R Deca-Core 2.40 GHz Processor - OEM Pack - 13.75 MB Cache (Discontinued)

  • Mfr # CD8069504344500
  • Zoro # G903763160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD8069504344500
Zoro #
G903763160
UPC #
675901787512
Country of Origin
China

Dimensions

Depth
2.2 in
Width
3 in

Details

Series
Xeon Silver
Processor Generation
2nd Gen
Compatibility
Thermal Design Power
100 W
Item
Processor
Overclocking Speed
3.20 GHz
L2 Cache
10 MB
L3 Cache
13.75 MB
Temp. Rating
183.2°F
Processor Socket
Socket 3647
Process Technology
14 nm
Processor Brand
Intel
64-bit Processing
Yes
Processor Core
Deca-core (10 Core)
Processor Threads
20
Clock Speed
2.40 GHz

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Compatibility
  • Intel Server System R1000WF Family: Intel Server System R1208WFQYSR Intel Server System R1208WFTYSR Intel Server System R1304WF0YSR Intel Server System R1304WFTYSR Intel Server System R2000WF Family: Intel Server System R2208WFTZSR Intel Server System R2208WF0ZSR Intel Server System R2224WFTZSR Intel Server System R2308WFTZSR Intel Server System R2312WF0NPR Intel Server System R2208WFQZSR Intel Server System R2312WFTZSR Intel Server Board S2600BP Family: Intel Server Board S2600BPBR Intel Server Board S2600BPQR Intel Server Board S2600BPSR Intel Server Board S2600ST Family: Intel Server Board S2600STBR Intel Server Board S2600STQR Intel Server Board S2600WF Family: Intel Server Board S2600WF0R Intel Server Board S2600WFQR Intel Server Board S2600WFTR Intel Compute Module HNS2600BP Family: Intel Compute Module HNS2600BPB24R Intel Compute Module HNS2600BPBR Intel Compute Module HNS2600BPBLCR Intel Compute Module HNS2600BPBLC24R Intel Compute Module HNS2600BPQ24R Intel Compute Module HNS2600BPQR Intel Compute Module HNS2600BPSR Intel Compute Module HNS2600BPS24R Intel C620 Series Chipsets: Intel C621 Chipset
Specifications
  • Product Line: Xeon Silver
  • Product Type: Processor
  • Processor Manufacturer: Intel
  • Processor Core: Deca-core (10 Core)
  • Clock Speed: 2.40 GHz
  • Overclocking Speed: 3.20 GHz
  • L2 Cache: 10 MB
  • L3 Cache: 13.75 MB
  • 64-bit Processing: Yes
  • Process Technology: 14 nm
  • Processor Threads: 20
  • Processor Socket: Socket 3647
  • Processor Generation: 2nd Gen
  • Thermal Design Power: 100 W
  • Thermal Specification: 183.2°F (84°C)
  • Width: 3"
  • Depth: 2.2"
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.