Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intel Intel CM8066002032201 CPU Xeon E5-2620v4 8Core-16T hread 20 MB 2.10 GHz 3 Tray Bare CM8066002032201

Intel CM8066002032201 CPU Xeon E5-2620v4 8Core-16T hread 20 MB 2.10 GHz 3 Tray Bare (Discontinued)

  • Mfr # CM8066002032201
  • Zoro # G503981292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM8066002032201
Zoro #
G503981292
UPC #
-
Country of Origin
China

Dimensions

Depth
2 in
Width
2.1 in

Details

Processor Core
Octa-core (8 Core)
Overclocking Speed
3 GHz
Temp. Rating
165.2°F
Item
Processor
QuickPath Interconnect
8 GT/s
L3 Cache
20 MB
Process Technology
14 nm
Clock Speed
2.10 GHz
L2 Cache
2 MB
64-bit Processing
Yes
Processor Brand
Intel
Thermal Design Power
85 W
Series
E5-2600 v4

Description

Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you. Variety of products in each category. Options to suit individual needs. Available in different configurations. Superior quality products at low prices.

Features
  • These engineering marvels are designed to deliver the best combination of performance, energy efficiency, built-in capabilities
Specifications
  • Type: Processor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.