Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intel Intel CM8066201927202 OEM Core i3-6100 Skylake Processor 3.7 GHz 8.0GTs-3MB LGA 1151 CPU CM8066201927202

Intel CM8066201927202 OEM Core i3-6100 Skylake Processor 3.7 GHz 8.0GTs-3MB LGA 1151 CPU (Discontinued)

  • Mfr # CM8066201927202
  • Zoro # G803775164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM8066201927202
Zoro #
G803775164
UPC #
-
Country of Origin
China

Dimensions

Depth
1-1/2 in
Width
1-1/2 in

Details

Processor Socket
Socket H4 LGA-1151
L3 Cache
3 MB
L2 Cache
512 KB
Graphics Controller Brand
Intel
Thermal Design Power
47 W
Process Technology
14 nm
Clock Speed
3.70 GHz
Graphics Controller Model
HD Graphics 530
Processor Core
Dual-core (2 Core)
Compatibility
Intel H170 Chipset (Intel GL82H170 PCH); Intel H110 Chipset (Intel GL82H110 PCH); Intel Z170 Chipset (Intel GL82Z170 PCH); Intel Q170 Chipset (Intel GL82Q170 PCH); Intel Q150 Chipset (Intel GL82Q150 PCH); Intel B150 Chipset (Intel GL82B150 PCH)
Processor Brand
Intel
64-bit Processing
Yes
Item
Processor
Series
i3-6100
Direct Media Interface
8 GT/s

Description

Specifications

  • Model: Intel Core i3 Processor i3-6100
  • Core Name: Skylake
  • Core Count: 2
  • Thread Count: 4
  • Clock Speed: 3.7 GHz
  • Intel Smart Cache: 3 MB
  • DMI3: 8.0 GT/s
  • Lithography: 14 nm
  • Socket: LGA 1151
  • Max Thermal Design Power: 51 W
  • Memory Type: DDR4-2133/1866, DDR3L-1600/1333
  • Max Memory Bandwidth: 34.1 GB/s
  • Processor Graphics: Intel HD Graphics 530
  • Graphics Base Frequency: 350 MHz
  • Graphics Max Dynamic Frequency: 1.05 GHz
  • Max CPU Configuration: 1
  • Advanced Technologies:
    • Intel Hyper-Threading Technology
    • Intel Virtualization Technology (VT-x)
    • Intel Virtualization Technology for Directed I/O (VT-d)
    • Intel VT-x with Extended Page Tables (EPT)
    • Intel 64 Architecture
    • Idle States
    • Enhanced Intel SpeedStep Technology
    • Thermal Monitoring Technologies
    • Intel Identity Protection Technology
    • Intel Small Business Advantage
    • Intel AES New Instructions
    • Secure Key
    • OS Guard
    • Execute Disable Bit
  • Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.