Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intel Intel CM8068403654114 8M Cache Up to 4.30 gHz Xeon E-2124 Processor CM8068403654114

Intel CM8068403654114 8M Cache Up to 4.30 gHz Xeon E-2124 Processor (Discontinued)

  • Mfr # CM8068403654114
  • Zoro # G703762189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM8068403654114
Zoro #
G703762189
UPC #
675901520669
Country of Origin
China

Description

Deliver cloud computing, real-time analytics, processing for your mission-critical business, and big data insights. Improve data center efficiency and reliability to handle any workload.

Specifications
  • Data Bus Speed: 2666 MHz
  • Number of Cores: Quad-Core
  • Processor Features: Intel Turbo Boost Technology
  • Processor Manufacturer: Intel
  • Processor Model Number: E-2124G
  • Processor Speed: 3.4 gHz
  • Processor Speed (Boosted): 4.50 gHz
  • Processor Type: Xeon
  • Weight: 0.07 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.