This item is Discontinued.

Intel Intel CM8068403874410 Core i5-9600KF 3.7GHz-4.6GHz Turbo 6-Core 9MB Smart Cache 95W 2666mHz DDR4 Intel Processor CM8068403874410

Intel CM8068403874410 Core i5-9600KF 3.7GHz-4.6GHz Turbo 6-Core 9MB Smart Cache 95W 2666mHz DDR4 Intel Processor (Discontinued)

  • Mfr # CM8068403874410
  • Zoro # G403769396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM8068403874410
Zoro #
G403769396
UPC #
735858416689
Country of Origin
China

Description

Core i5-9600KF 3.7GHz-4.6GHz Turbo 6-Core 9MB Smart Cache 95W 2666mHz DDR4 Intel Processor

Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.

Specifications
  • Cache Memory: 9MB
  • Frequency: 3.7GHz-4.6GHz
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.