Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intel Intel Ethernet Network Adapter Xxv710-Da2, Retail Unit XXV710DA2

Intel Ethernet Network Adapter Xxv710-Da2, Retail Unit (Discontinued)

  • Mfr # XXV710DA2
  • Zoro # G9394728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XXV710DA2
Zoro #
G9394728
UPC #
735858332491
Country of Origin
Unknown

Details

Application
Network
Features
Environmentally Friendly
Expansion Slot Type
SFP28
Device Supported
Server
Number of Ports
2
Host Interface
PCI Express 3.0 x8
Network Technology
25GBase-SR, 25GBase-LR
Item
25Gigabit Ethernet Card
Data Transfer Rate
3.13 GB/s
Media Type Supported
Optical Fiber
Series
XXV710
Mounting
Plug-in Card
Chipset Manufacturer
Intel
Chipset Model
XL710-BM2
Green Environmental Attribute
Environmentally Friendly

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.