Zoro Homepage
This item is Discontinued.
Intel Intel Ethernet Sfp+ Sr Optics E10GSFPSRX

Intel Ethernet Sfp+ Sr Optics (Discontinued)

  • Mfr # E10GSFPSRX
  • Zoro # G1848284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10GSFPSRX
Zoro #
G1848284
UPC #
735858337939
Country of Origin
Unknown

Details

Features
Hot-pluggable
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Network Technology
10GBase-SR
Max. Data Transfer Rate
10 Gbit/s
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Fiber Mode Supported
Multi-mode
Number of Ports
1
Item
Ethernet SFP+ Optics
Compatibility
MSA Compliant

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.