Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intel Intel EXPI9301CTBLK Gigabit CT PCI-Express x1 Desktop Adapter- Bulk EXPI9301CTBLK

Intel EXPI9301CTBLK Gigabit CT PCI-Express x1 Desktop Adapter- Bulk (Discontinued)

  • Mfr # EXPI9301CTBLK
  • Zoro # G103932250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXPI9301CTBLK
Zoro #
G103932250
UPC #
735858202176
Country of Origin
China

Description

Specifications
  • Mfr Part Number: EXPI9301CTBLK
  • Feature
    • Intel 82574L Gigabit Ethernet Controller
    • Interrupt moderation
    • PCI Express x1 slot compatible
    • Compatible with Fast Ethernet and Ethernet
    • 10/100/1000 Mbps auto-negotiation
    • Support for most network operating systems
    • Advanced configuration and power interface (ACPI); Wake on LAN (WoL); Preboot Execution Environment (PXE)
    • Remote Management Support
    • Intel PROSet Utility for Microsoft Device Manager
    • Advanced cable diagnostics
    • Intel backing
    • Optimized queues: 2 Transmit (Tx) and 2 Receive (Rx)
    • MSI-X support
  • General
    • Connectors: RJ-45
    • IEEE Standard/Network Topology: 10/100/1000BASE-T
    • Wiring: Category-5 UTP, 4-pair
  • Adapter Product Features
    • Intel PROSet Utility for easy configuration and management
    • RoHS1
    • Plug and play specification support Standard
    • Auto-negotiation, full-duplex capable
    • Integrated media access control (MAC) and physical layer (PHY)
    • Cable distance 100m Category-5 for 1000/100 Mbps; Category-3 for 10 Mbps
    • Ships with full-height bracket installed, low-profile bracket added in package
    • Receive-side scaling (RSS)
    • 9 KB jumbo frames
  • Network Management
    • Wired for Management (WfM) Baseline v2.0 Enabled for Servers
    • DMI 2.0 support and Windows Management Instrumentation (WMI)
    • Instrumentation (WMI) and SNMP-Remote Installation Services (RIS)
    • ACPI 1.0 power management
    • Wake on LAN support over PCI Express
    • PXE 2.0 enabled through boot read-only memory (ROM)
  • Adapter software features:
    • Test switch configuration: Tested with major switch original equipment manufacturers (OEMs)
    • TCP checksum offload û transition control protocol (TCP), user diagram protocol (UDP), Internet protocol (IP)
    • IEEE 802.1p, Intel(R) Priority Packet 8
    • TCP segmentation/large send offload
    • Teaming support
    • Interrupt moderation
    • Tx/Rx IP
  • Techical
    • Data Rate Supported per Port: 10, 100 & 1,000 Mbps
    • Bus Type: PCI Express 1.1 (2.5 GT/s)
    • Bus Width: x1 lane PCI Express operable in x1, x4, x8, x16 slots
    • Bus Speed (x1, en

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.