Zoro Homepage
This item is Discontinued.
Intel Intel SSDSC2KW256G8X1 2.5 in. 256 GB SATA 3 Internal Solid State Drive SSDSC2KW256G8X1

Intel SSDSC2KW256G8X1 2.5 in. 256 GB SATA 3 Internal Solid State Drive (Discontinued)

  • Mfr # SSDSC2KW256G8X1
  • Zoro # G804036370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDSC2KW256G8X1
Zoro #
G804036370
UPC #
735858342490
Country of Origin
China

Description

Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you. Variety of products in each category, Options to suit individual needs.

Features
  • A cost-effective HDD replacement, delivering quicker boot and application-load-file-transfer times
  • Features 64-layer Intel 3D NAND technology
  • Supports AES 256-bit self-encryption
  • Easy to install into any SATA-based computer
Specifications
  • Form Factor: 2.5"
  • Capacity: 256GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.