Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intel Intel X550T1BLK Converged Network Adapter X550 Networking X550T1BLK

Intel X550T1BLK Converged Network Adapter X550 Networking (Discontinued)

  • Mfr # X550T1BLK
  • Zoro # G603931876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X550T1BLK
Zoro #
G603931876
UPC #
735858310192
Country of Origin
China

Description

Features
  • Intel Ethernet Converged Network Adapter X550-T1Category-6A up to 100m
  • Bulk Pack - Cabling Type RJ-45 Category-6 up to 55m
  • Bracket Height Low Profile and Full Height
Specifications
  • Weight: 6.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.