Network Adapter
Mfr # EX710DA4G2P5
Zoro # G614882341
product price: $457.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
4
Chipset Model
XL710-BM1
Device Supported
Server
Series
700
Application
Data Center, Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX710DA4G2P5
Zoro #
G614882341
UPC #
735858506861
Country of Origin
Taiwan, Province of China
Dimensions
Bracket Height
Low Profile
Details
Item
10Gigabit Ethernet Card
Number of Ports
4
Chipset Model
XL710-BM1
Device Supported
Server
Series
700
Application
Data Center, Network
Media Type Supported
Optical Fiber
Chipset Manufacturer
Intel
Expansion Slot Type
SFP+
Data Transfer Rate
1.25 GB/s
Network Technology
1000Base-SX, 10GBase-SR, 10GBase-LR
Green Environmental Attribute
Environmentally Friendly
Host Interface
PCI Express 3.0 x8
Maximum Data Transfer Rate
10-Gbit/s
Network Standard
10GBase-LR, 10GBase-SR, 1000Base-SX
Form Factor
Plug-in Card
Environmentally Friendly
Yes
Description
INTEL EX710DA4G2P5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.