Zoro Homepage

NT WL AX210 Wireless Network Adapter Card with Bluetooth v5.2

  • Mfr # AX210.NGWG

  • Zoro # G216626718


product price: $42.99
/ea

Key Features

Wi-Fi Generation
Wi-Fi 6E
Wireless LAN Standard
IEEE 802.11ax
UNII Band
Yes
Bluetooth Standard
Bluetooth 5.3
Host Interface
PCI Express
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX210.NGWG
Zoro #
G216626718
UPC #
735858471060
Country of Origin
China

Details

Item
Wi-Fi/Bluetooth Combo Adapter
Wi-Fi Generation
Wi-Fi 6E
Wireless LAN Standard
IEEE 802.11ax
UNII Band
Yes
Bluetooth Standard
Bluetooth 5.3
Host Interface
PCI Express
ISM Maximum Frequency
2.40 GHz
UNII Maximum Frequency
6 GHz
ISM Band
Yes
Form Factor
M.2 2230
Network Band
Tri Band
Maximum Data Transfer Rate
2.40-Gbit/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.