Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intel Intel BX80684I39100F Core i3 i3-9100F Quad 4 Core 3.60 GHz Processor BX80684I39100F

Intel BX80684I39100F Core i3 i3-9100F Quad 4 Core 3.60 GHz Processor (Discontinued)

  • Mfr # BX80684I39100F
  • Zoro # G103769498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX80684I39100F
Zoro #
G103769498
UPC #
735858414258
Country of Origin
China

Description

Core i3 i3-9100F Quad-Core 4 Core 3.60 GHz Processor

Experience powerful performance and seamless computing for your everyday tasks. That includes improved productivity, smooth streaming and brilliant HD entertainment with immersive, full-screen 4K and 360-degree viewing.

Specifications
  • Product Line: Core i3
  • Product Type: Processor
  • Processor Manufacturer: Intel
  • Processor Core: Quad-core (4 Core)
  • Clock Speed: 3.60 GHz
  • Overclocking Speed: 4.20 GHz
  • Direct Media Interface: 8 GT/s
  • L3 Cache: 6 MB
  • 64-bit Processing: Yes
  • Process Technology: 14 nm
  • Processor Socket: Socket H4 LGA-1151
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.