Pentium Gold G7400 Processor
Mfr # BX80715G7400
Zoro # G113768214
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Processor Socket
Socket LGA-1700
Processor Threads
4
Clock Speed
3.70 GHz
Processor Manufacturer
Intel
Integrated Graphics
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX80715G7400
Zoro #
G113768214
UPC #
735858503839
Country of Origin
Singapore
Details
Processor Socket
Socket LGA-1700
Item
Processor
Processor Threads
4
Clock Speed
3.70 GHz
Processor Manufacturer
Intel
Integrated Graphics
Yes
Graphics Controller Model
UHD Graphics 710
Graphics Controller Manufacturer
Intel
Number of Monitors Supported
4
Thermal Specification
212°F
64-bit Processing
Yes
Processor Core
Dual-core (2 Core)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.