RAID Controller
Mfr # RT3EX020E
Zoro # G613768493
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Controller Type
Serial ATA
Number of SATA Ports (Internal)
2
RAID Levels
1
OS Supported
Red Hat Enterprise Linux 8.2, CentOS, Windows Server 2019, Windows Server 2016, SUSE Linux Enterprise Server 15 SP1
Number of SATA Ports
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT3EX020E
Zoro #
G613768493
UPC #
735858487160
Country of Origin
Singapore
Details
Item
SATA Controller
Controller Type
Serial ATA
Number of SATA Ports (Internal)
2
RAID Levels
1
OS Supported
Red Hat Enterprise Linux 8.2, CentOS, Windows Server 2019, Windows Server 2016, SUSE Linux Enterprise Server 15 SP1
Number of SATA Ports
2
Host Interface
PCI Express 2.0 x2
Device Supported
Server
Platform Supported
PC, Linux
RAID Supported
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.