Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOLID STATE DRIVE 480GB

  • Mfr # SSDSC2KG480G701

  • Zoro # G016040837


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Drive Interface Standard
SATA/600
Maximum Write Transfer Rate
480-MB/s
Maximum Read Transfer Rate
500-MB/s
Device Supported
Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSDSC2KG480G701
Zoro #
G016040837
UPC #
-
Country of Origin
China

Details

Drive Type
Internal
Drive Interface Standard
SATA/600
Maximum Write Transfer Rate
480-MB/s
Maximum Read Transfer Rate
500-MB/s
Device Supported
Server
Storage Capacity
480 GB
Item
Solid State Drive
Encryption Standard
256-bit
Interface
SATA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.