Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid State Drive D3S4610 240GB 2.5 SATA 6GBs 3D2 TLC Brown Box

  • Mfr # SSDSC2KG240G801

  • Zoro # G916323054


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Maximum Read Transfer Rate
560-MB/s
Operating Power Consumption
2.40 W
Height
0.3 in
Encryption Standard
256-bit
Storage Capacity
240 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDSC2KG240G801
Zoro #
G916323054
UPC #
-
Country of Origin
China

Dimensions

Height
0.3 in

Details

Maximum Read Transfer Rate
560-MB/s
Operating Power Consumption
2.40 W
Item
Solid State Drive
Encryption Standard
256-bit
Storage Capacity
240 GB
Random 4KB Write
28000IOPS
Maximum Write Transfer Rate
320-MB/s
Device Supported
Server
Random 4KB Read
92000IOPS

Description

Move to more efficient storage while preserving your legacy infrastructure. Replacing HDDs with the Intel SSD D3-S4510 and D3-S4610 Series based on 64-layer Intel 3D NAND TLC, reduces the storage operating cost, accelerates read-intensive workloads at higher service levels, and improves overall system reliability and flexibility. Features Accelerate Read-Intensive Workloads with Power-Efficient Performance Improve System Reliability and Flexibility Minimize Service Disruptions Specifications Product Type: Solid State Drive Storage Capacity: 240 GB Encryption Standard: 256-bit Drive Interface: SATA Drive Interface Standard: SATA/600 Maximum Read Transfer Rate: 560 MB/s Maximum Write Transfer Rate: 320 MB/s Wireless LAN: No Operating Power Consumption: 2.40 W Device Supported: Server Product Family: D3-S4610 Weight: 1 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.