Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intel SSD 660p Series 512GB, SSDPEKNW512G8X1 SSDPEKNW512G8X1

SSD 660p Series 512GB, SSDPEKNW512G8X1 (Discontinued)

  • Mfr # SSDPEKNW512G8X1
  • Zoro # G4524467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSDPEKNW512G8X1
Zoro #
G4524467
UPC #
735858381499
Country of Origin
Unknown

Dimensions

Width
0.9"
Depth
3.1"

Details

Product Type
Solid State Drive

Description

Intel SSD 660p Series (512GB, M.2 80mm PCIe 3.0 x4, 3D2, QLC) Retail Box NEPTUNE HARBOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.