Zoro Homepage
This item is Discontinued.
Intel SSD D3-S4510 Series 240GB 2.5in. SATA3 Solid State Drive (TLC) SSDSC2KB240G801

SSD D3-S4510 Series 240GB 2.5in. SATA3 Solid State Drive (TLC) (Discontinued)

  • Mfr # SSDSC2KB240G801
  • Zoro # G6728322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDSC2KB240G801
Zoro #
G6728322
UPC #
735858362047
Country of Origin
Unknown

Dimensions

Height
0.3"

Details

Product Type
Solid State Drive

Description

SSD D3-S4510 Series SSDSC2KB240G801 240GB 2.5 inch SATA3 Solid State Drive (TLC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.