SSD D3S4610 480GB
Mfr # SSDSC2KG480G801
Zoro # G516040870
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Maximum Read Transfer Rate
560-MB/s
Storage Capacity
480 GB
Interface
SATA
Height
0.3 in
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSDSC2KG480G801
Zoro #
G516040870
UPC #
735858361927
Country of Origin
China
Dimensions
Height
0.3 in
Details
Maximum Read Transfer Rate
560-MB/s
Storage Capacity
480 GB
Interface
SATA
Device Supported
Server
Drive Interface Standard
SATA/600
Operating Power Consumption
3.10 W
Random 4KB Read
96000IOPS
Encryption Standard
256-bit
Random 4KB Write
44500IOPS
Maximum Write Transfer Rate
510-MB/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.