
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CD8069504283704
Zoro #
G9730125
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
2.2 in
Width
3 in
Details
Compatibility
Item
Processor
Processor Brand
Intel
Process Technology
14 nm
Temp. Rating
197.6°F
64-bit Processing
Yes
Clock Speed
2.10 GHz
Processor Core
Icosa-core (20 Core)
Processor Socket
Socket 3647
Processor Threads
40
Series
Xeon Gold
Processor Generation
2nd Gen
Overclocking Speed
3.90 GHz
Thermal Design Power
125 W
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.