
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CD8069503956302
Zoro #
G9749969
UPC #
-
Country of Origin
Unknown
Dimensions
Width
3 in
Depth
2.2 in
Details
64-bit Processing
Yes
Overclocking Speed
3.20 GHz
Thermal Design Power
85 W
Series
Silver
Processor Core
Deca-core (10 Core)
Temp. Rating
172.4°F
Processor Brand
Intel
Clock Speed
2.20 GHz
Item
Processor
Processor Socket
Socket 3647
Process Technology
14 nm
L3 Cache
13.75 MB
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.