
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CD8069504212701
Zoro #
G9763759
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
2.2 in
Width
3 in
Details
Processor Core
Octa-core (8 Core)
L3 Cache
11 MB
64-bit Processing
Yes
Process Technology
14 nm
Temp. Rating
170.6°F
Clock Speed
2.50 GHz
Processor Brand
Intel
Thermal Design Power
85 W
Series
Silver
Processor Socket
Socket 3647
Overclocking Speed
3.50 GHz
Item
Processor
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.