
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CD8069504201201
Zoro #
G9788505
UPC #
-
Country of Origin
Unknown
Dimensions
Width
3 in
Depth
2.2 in
Details
Series
Platinum
Processor Brand
Intel
Overclocking Speed
3.90 GHz
L3 Cache
36 MB
Temp. Rating
194°F
Processor Socket
Socket 3647
Process Technology
14 nm
Clock Speed
2.40 GHz
Thermal Design Power
165 W
Processor Core
Tetracosa-core (24 Core)
64-bit Processing
Yes
Item
Processor
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.