Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WI-FI 6 AX201 NO VPRO 100 PACK

  • Mfr # AX201.NGWG.NVW

  • Zoro # G616450678


product price: $1,258.99
/ea
Free Shipping & Returns

Key Features

Network Band
Dual Band
Width
1.2 in
Host Interface
M.2
UNII Band
Yes
Height
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX201.NGWG.NVW
Zoro #
G616450678
UPC #
735858000000
Country of Origin
China

Dimensions

Width
1.2 in
Height
0.1 in

Details

Network Band
Dual Band
Item
Wi-Fi/Bluetooth Combo Adapter
Host Interface
M.2
UNII Band
Yes
Bluetooth Standard
Bluetooth 5.2
UNII Maximum Frequency
5 GHz
Maximum Data Transfer Rate
2.34-Gbit/s
Wi-Fi Generation
Wi-Fi 6
Form Factor
Internal
ISM Band
Yes
Wireless LAN Standard
IEEE 802.11ax
ISM Maximum Frequency
2.40 GHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.