Wi-Fi 6E AX210 2230 2x2 AX R2 BT Gigabit No V-Pro Network Adapters

  • Mfr # AX210.NGWG.NV

  • Zoro # G214838281


product price:  $37.79
/ea

Key Features

Wireless LAN Standard
IEEE 802.11ax
Wi-Fi Generation
Wi-Fi 6E
Network Band
Tri Band
UNII Max. Frequency
6 GHz
ISM Band
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX210.NGWG.NV
Zoro #
G214838281
UPC #
735858471077
Country of Origin
China

Dimensions

Height
0.9 in
Width
1.2 in

Details

Item
Wi-Fi/Bluetooth Combo Adapter
Wireless LAN Standard
IEEE 802.11ax
Wi-Fi Generation
Wi-Fi 6E
Network Band
Tri Band
UNII Max. Frequency
6 GHz
ISM Band
Yes
Device Supported
Notebook
Bluetooth Standard
Bluetooth 5.2
ISM Max. Frequency
2.40 GHz
Host Interface
M.2
UNII Band
Yes
Wireless Transmission Speed
2.40-Gbit/s
UNII Maximum Frequency
6 GHz
Form Factor
Internal
ISM Maximum Frequency
2.40 GHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.