Zoro Homepage

XEON BRONZE 3408U PROCESSOR TRAY

  • Mfr # PK8071305118600

  • Zoro # G714911521


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Processor Threads
8
Thermal Specification
195.8°F
Processor Core
Octa-core (8 Core)
Processor Socket
Socket LGA-4677
Overclocking Speed
1.90 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK8071305118600
Zoro #
G714911521
UPC #
-
Country of Origin
Malaysia

Details

Processor Threads
8
Thermal Specification
195.8°F
Processor Core
Octa-core (8 Core)
Processor Socket
Socket LGA-4677
Overclocking Speed
1.90 GHz
Processor Generation
4th Gen
64-bit Processing
Yes
Device Supported
Server
Processor Manufacturer
Intel
Thermal Design Power
125 W
Item
Processor
Clock Speed
1.80 GHz

Description

INTEL XEON BRONZE 3408U PROCESSOR TRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.