Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intel Xeon E-2136 Processor, BX8068E2136 BX80684E2136

Xeon E-2136 Processor, BX8068E2136 (Discontinued)

  • Mfr # BX80684E2136
  • Zoro # G5039825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BX80684E2136
Zoro #
G5039825
UPC #
735858374996
Country of Origin
Unknown

Dimensions

Depth
1.5"
Width
1.5"

Details

Product Type
Processor

Description

Boxed Intel Xeon E-2136 Processor (12M Cache, 3.30 GHz) FC-LGA14C Coffee Lake

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.