Zoro Homepage

XEON GOLD 5315Y PROCESSOR

  • Mfr # CD8068904665802

  • Zoro # G914875364


product price: $1,344.99
/ea
Free Shipping & Returns

Key Features

Processor Threads
16
Process Technology
10 nm
Processor Manufacturer
Intel
Processor Socket
Socket LGA-4189
64-bit Processing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD8068904665802
Zoro #
G914875364
UPC #
-
Country of Origin
Malaysia

Details

Processor Threads
16
Process Technology
10 nm
Processor Manufacturer
Intel
Item
Processor
Processor Socket
Socket LGA-4189
64-bit Processing
Yes
Processor Generation
3rd Gen
Processor Core
Octa-core (8 Core)
Overclocking Speed
3.60 GHz
Thermal Specification
177.8°F
Clock Speed
3.20 GHz
Thermal Design Power
140 W

Description

INTEL XEON GOLD 5315Y PROCESSOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.