Zoro Homepage

XEON GOLD 5318N PROCESSOR

  • Mfr # CD8068904658802

  • Zoro # G014875318


product price: $2,100.99
/ea
Free Shipping & Returns

Key Features

Thermal Specification
181.4°F
64-bit Processing
Yes
Processor Threads
48
Thermal Design Power
150 W
Processor Generation
3rd Gen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD8068904658802
Zoro #
G014875318
UPC #
-
Country of Origin
Malaysia

Details

Thermal Specification
181.4°F
64-bit Processing
Yes
Processor Threads
48
Thermal Design Power
150 W
Processor Generation
3rd Gen
Item
Processor
Process Technology
10 nm
Processor Socket
Socket LGA-4189
Processor Manufacturer
Intel
Clock Speed
2.10 GHz
Processor Core
Tetracosa-core (24 Core)
Overclocking Speed
3.40 GHz

Description

INTEL XEON GOLD 5318N PROCESSOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.