Zoro Homepage

XEON GOLD 5320T PROCESSOR

  • Mfr # CD8068904659101

  • Zoro # G714875298


product price: $2,591.99
/ea
Free Shipping & Returns

Key Features

Processor Threads
40
Processor Manufacturer
Intel
Overclocking Speed
3.50 GHz
Process Technology
10 nm
Thermal Design Power
150 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD8068904659101
Zoro #
G714875298
UPC #
-
Country of Origin
Malaysia

Details

Processor Threads
40
Processor Manufacturer
Intel
Overclocking Speed
3.50 GHz
Item
Processor
Process Technology
10 nm
Thermal Design Power
150 W
64-bit Processing
Yes
Processor Socket
Socket LGA-4189
Clock Speed
2.30 GHz
Processor Core
Icosa-core (20 Core)
Processor Generation
3rd Gen
Thermal Specification
186.8°F

Description

INTEL XEON GOLD 5320T PROCESSOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.