Zoro Homepage

XEON GOLD 5415+ PROCESSOR TRAY

  • Mfr # PK8071305118701

  • Zoro # G614911560


product price: $1,397.99
/ea
Free Shipping & Returns

Key Features

Processor Generation
4th Gen
Processor Threads
16
Thermal Specification
210.2°F
Thermal Design Power
150 W
Processor Core
Octa-core (8 Core)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK8071305118701
Zoro #
G614911560
UPC #
-
Country of Origin
Malaysia

Details

Processor Generation
4th Gen
Processor Threads
16
Thermal Specification
210.2°F
Thermal Design Power
150 W
Processor Core
Octa-core (8 Core)
64-bit Processing
Yes
Clock Speed
2.90 GHz
Item
Processor
Processor Manufacturer
Intel
Processor Socket
Socket LGA-4677
Device Supported
Server
Overclocking Speed
4.10 GHz

Description

INTEL XEON GOLD 5415+ PROCESSOR TRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.