Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XEON GOLD 5418Y PROCESSOR TRAY

  • Mfr # PK8071305120301

  • Zoro # G314911471


product price: $1,989.53
/ea
Free Shipping & Returns

Key Features

Processor Manufacturer
Intel
Clock Speed
2 GHz
Processor Socket
Socket LGA-4677
Thermal Design Power
185 W
Processor Generation
4th Gen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK8071305120301
Zoro #
G314911471
UPC #
-
Country of Origin
Malaysia

Details

Processor Manufacturer
Intel
Clock Speed
2 GHz
Processor Socket
Socket LGA-4677
Item
Processor
Thermal Design Power
185 W
Processor Generation
4th Gen
Device Supported
Server
Thermal Specification
201.2°F
Overclocking Speed
3.80 GHz
64-bit Processing
Yes
Processor Core
Tetracosa-core (24 Core)
Processor Threads
48

Description

INTEL XEON GOLD 5418Y PROCESSOR TRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.