Zoro Homepage

XEON GOLD 6336Y PROCESSOR

  • Mfr # CD8068904658702

  • Zoro # G414875437


product price: $3,048.99
/ea
Free Shipping & Returns

Key Features

Processor Manufacturer
Intel
Processor Core
Tetracosa-core (24 Core)
64-bit Processing
Yes
Thermal Specification
176°F
Processor Generation
3rd Gen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD8068904658702
Zoro #
G414875437
UPC #
-
Country of Origin
Malaysia

Details

Processor Manufacturer
Intel
Processor Core
Tetracosa-core (24 Core)
64-bit Processing
Yes
Thermal Specification
176°F
Processor Generation
3rd Gen
Overclocking Speed
3.60 GHz
Processor Socket
Socket LGA-4189
Thermal Design Power
185 W
Clock Speed
2.40 GHz
Item
Processor
Processor Threads
48
Process Technology
10 nm

Description

INTEL XEON GOLD 6336Y PROCESSOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.