Zoro Homepage

XEON GOLD 6418H PROCESSOR TRAY

  • Mfr # PK8071305121202

  • Zoro # G914911376


product price: $2,705.99
/ea
Free Shipping & Returns

Key Features

Processor Generation
4th Gen
Thermal Specification
201.2°F
Thermal Design Power
185 W
Processor Socket
Socket LGA-4677
Processor Core
Tetracosa-core (24 Core)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK8071305121202
Zoro #
G914911376
UPC #
-
Country of Origin
Malaysia

Details

Item
Processor
Processor Generation
4th Gen
Thermal Specification
201.2°F
Thermal Design Power
185 W
Processor Socket
Socket LGA-4677
Processor Core
Tetracosa-core (24 Core)
Overclocking Speed
4 GHz
Processor Threads
48
Clock Speed
2.10 GHz
64-bit Processing
Yes
Device Supported
Server
Processor Manufacturer
Intel

Description

INTEL XEON GOLD 6418H PROCESSOR TRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.