Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XEON GOLD 6430 PROCESSOR TRAY

  • Mfr # PK8071305072902

  • Zoro # G214911533


product price: $2,351.99
/ea
Free Shipping & Returns

Key Features

Processor Socket
Socket LGA-4677
Clock Speed
2.10 GHz
Device Supported
Server
64-bit Processing
Yes
Memory Technology Supported
DDR5 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK8071305072902
Zoro #
G214911533
UPC #
-
Country of Origin
Malaysia

Details

Processor Socket
Socket LGA-4677
Clock Speed
2.10 GHz
Device Supported
Server
64-bit Processing
Yes
Memory Technology Supported
DDR5 SDRAM
Item
Processor
Features
Intel Virtualization Technology
Processor Core
Dotriaconta-core (32 Core)
Processor Manufacturer
Intel
Overclocking Speed
3.40 GHz
Memory Speed Supported
4.40 GHz
Processor Generation
4th Gen
Intel Trusted Execution Technology
Yes
Thermal Specification
194°F
Thermal Design Power
270 W
Processor Threads
64

Description

INTEL XEON GOLD 6430 PROCESSOR TRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.