Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XEON SILVER 4410Y PROCESSOR TRAY

  • Mfr # PK8071305120002

  • Zoro # G114911510


product price: $756.93
/ea
Free Shipping & Returns

Key Features

Processor Manufacturer
Intel
Processor Core
Dual-core (2 Core)
Clock Speed
1.50 GHz
Graphics Controller Model
HD Graphics 615
Number of Monitors Supported
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK8071305120002
Zoro #
G114911510
UPC #
-
Country of Origin
Malaysia

Details

Processor Manufacturer
Intel
Processor Core
Dual-core (2 Core)
Clock Speed
1.50 GHz
Graphics Controller Model
HD Graphics 615
Number of Monitors Supported
3
Integrated Graphics
Yes
Thermal Specification
212°F
Device Supported
Notebook
Item
Processor
64-bit Processing
Yes
Processor Socket
Socket BGA-1515
Graphics Controller Manufacturer
Intel
Thermal Design Power
6 W
Overclocking Speed
1.50 GHz
Process Technology
14 nm
Processor Threads
4

Description

INTEL XEON SILVER 4410Y PROCESSOR TRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.