XEON SILVER 4416+ PROCESSOR TRAY
Mfr # PK8071305120201
Zoro # G114936414
product price: $1,545.99
/ea
Free Shipping & Returns
Key Features
Processor Threads
40
Clock Speed
2 GHz
Processor Generation
4th Gen
Overclocking Speed
3.90 GHz
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK8071305120201
Zoro #
G114936414
UPC #
-
Country of Origin
Malaysia
Details
Processor Threads
40
Clock Speed
2 GHz
Processor Generation
4th Gen
Overclocking Speed
3.90 GHz
Device Supported
Server
Thermal Specification
201.2°F
Item
Processor
64-bit Processing
Yes
Processor Core
Icosa-core (20 Core)
Thermal Design Power
165 W
Processor Socket
Socket LGA-4677
Processor Manufacturer
Intel
Description
INTEL XEON SILVER 4416+ PROCESSOR TRAY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.