Zoro Homepage

XEON W3-2425 PROCESSOR 6 CORES, TRAY

  • Mfr # PK8071305129101

  • Zoro # G114876130


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Clock Speed
3 GHz
Processor Socket
Socket LGA-4677
64-bit Processing
Yes
Processor Manufacturer
Intel
Processor Core
Hexa-core (6 Core)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK8071305129101
Zoro #
G114876130
UPC #
-
Country of Origin
Malaysia

Details

Clock Speed
3 GHz
Processor Socket
Socket LGA-4677
64-bit Processing
Yes
Processor Manufacturer
Intel
Processor Core
Hexa-core (6 Core)
Item
Processor
Intel vPro Technology
Yes
Processor Threads
12
Overclocking Speed
4.40 GHz
Thermal Specification
147.2°F

Description

INTEL XEON W3-2425 PROCESSOR 6 CORES, TRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.