Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xeon W5-2455X Processor 12 Cores 30MB Cache upto 4.6 GHz

  • Mfr # BX807132455X

  • Zoro # G215135594


product price: $1,585.99
/ea
Free Shipping & Returns

Key Features

Processor Threads
24
Clock Speed
3.20 GHz
Processor Core
Dodeca-core (12 Core)
Thermal Design Power
240 W
64-bit Processing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX807132455X
Zoro #
G215135594
UPC #
735858533799
Country of Origin
China

Details

Processor Threads
24
Clock Speed
3.20 GHz
Processor Core
Dodeca-core (12 Core)
Thermal Design Power
240 W
64-bit Processing
Yes
Processor Socket
Socket LGA-4677
Processor Manufacturer
Intel
Thermal Specification
212°F
Item
Processor
Overclocking Speed
4.60 GHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.