XEON W5-3425 PROCESSOR 12 CORES, TRAY
Mfr # PK8071305082100
Zoro # G314875759
product price: $1,556.99
/ea
Free Shipping & Returns
Key Features
64-bit Processing
Yes
Overclocking Speed
4.60 GHz
Clock Speed
3.20 GHz
Processor Core
Dodeca-core (12 Core)
Intel vPro Technology
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PK8071305082100
Zoro #
G314875759
UPC #
-
Country of Origin
Malaysia
Details
64-bit Processing
Yes
Overclocking Speed
4.60 GHz
Item
Processor
Clock Speed
3.20 GHz
Processor Core
Dodeca-core (12 Core)
Intel vPro Technology
Yes
Thermal Specification
161.6°F
Processor Threads
24
Processor Manufacturer
Intel
Processor Socket
Socket LGA-4677
Description
INTEL XEON W5-3425 PROCESSOR 12 CORES, TRAY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.