XEON W7-2475X PROCESSOR 20 CORES, TRAY
Mfr # PK8071305126800
Zoro # G014876131
product price: $2,328.99
/ea
Free Shipping & Returns
Key Features
Processor Threads
40
64-bit Processing
Yes
Overclocking Speed
4.80 GHz
Processor Socket
Socket LGA-4677
Processor Manufacturer
Intel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK8071305126800
Zoro #
G014876131
UPC #
-
Country of Origin
Malaysia
Details
Processor Threads
40
64-bit Processing
Yes
Overclocking Speed
4.80 GHz
Processor Socket
Socket LGA-4677
Processor Manufacturer
Intel
Processor Core
Icosa-core (20 Core)
Item
Processor
Intel vPro Technology
Yes
Clock Speed
2.60 GHz
Thermal Specification
168.8°F
Description
INTEL XEON W7-2475X PROCESSOR 20 CORES, TRAY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.