Zoro Homepage

XEON W7-2495X PROCESSOR 24 CORES, TRAY

  • Mfr # PK8071305126600

  • Zoro # G514875832


product price: $2,849.99
/ea
Free Shipping & Returns

Key Features

Processor Threads
48
Processor Manufacturer
Intel
Overclocking Speed
4.80 GHz
Thermal Specification
170.6°F
Processor Core
Tetracosa-core (24 Core)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK8071305126600
Zoro #
G514875832
UPC #
-
Country of Origin
Malaysia

Details

Processor Threads
48
Processor Manufacturer
Intel
Item
Processor
Overclocking Speed
4.80 GHz
Thermal Specification
170.6°F
Processor Core
Tetracosa-core (24 Core)
Processor Socket
Socket LGA-4677
Intel vPro Technology
Yes
Clock Speed
2.50 GHz
64-bit Processing
Yes

Description

INTEL XEON W7-2495X PROCESSOR 24 CORES, TRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.