XEON W7-3445 PROCESSOR 20 CORES, TRAY
Mfr # PK8071305081900
Zoro # G914875777
product price: $2,526.19
/ea
Free Shipping & Returns
Key Features
Thermal Specification
161.6°F
Processor Threads
40
Clock Speed
2.60 GHz
Processor Core
Icosa-core (20 Core)
64-bit Processing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK8071305081900
Zoro #
G914875777
UPC #
-
Country of Origin
Malaysia
Details
Thermal Specification
161.6°F
Processor Threads
40
Clock Speed
2.60 GHz
Item
Processor
Processor Core
Icosa-core (20 Core)
64-bit Processing
Yes
Overclocking Speed
4.80 GHz
Processor Socket
Socket LGA-4677
Processor Manufacturer
Intel
Intel vPro Technology
Yes
Description
INTEL XEON W7-3445 PROCESSOR 20 CORES, TRAY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.