Zoro Homepage

XEON W7-3455 PROCESSOR 24 CORES, TRAY

  • Mfr # PK8071305081800

  • Zoro # G214875743


product price: $3,254.99
/ea
Free Shipping & Returns

Key Features

Processor Core
Tetracosa-core (24 Core)
Processor Manufacturer
Intel
Processor Threads
48
Overclocking Speed
4.80 GHz
Thermal Specification
161.6°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK8071305081800
Zoro #
G214875743
UPC #
-
Country of Origin
Malaysia

Details

Processor Core
Tetracosa-core (24 Core)
Processor Manufacturer
Intel
Processor Threads
48
Overclocking Speed
4.80 GHz
Thermal Specification
161.6°F
Clock Speed
2.50 GHz
64-bit Processing
Yes
Intel vPro Technology
Yes
Processor Socket
Socket LGA-4677
Item
Processor

Description

INTEL XEON W7-3455 PROCESSOR 24 CORES, TRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.