Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XEON W7-3465X PROCESSOR 28 CORES, TRAY

  • Mfr # PK8071305081700

  • Zoro # G314875803


product price: $3,778.99
/ea
Free Shipping & Returns

Key Features

Thermal Specification
167°F
Clock Speed
2.50 GHz
Overclocking Speed
4.80 GHz
Processor Core
Octacosa-core (28 Core)
Processor Threads
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK8071305081700
Zoro #
G314875803
UPC #
-
Country of Origin
Malaysia

Details

Thermal Specification
167°F
Clock Speed
2.50 GHz
Overclocking Speed
4.80 GHz
Processor Core
Octacosa-core (28 Core)
Processor Threads
56
Processor Socket
Socket LGA-4677
64-bit Processing
Yes
Item
Processor
Processor Manufacturer
Intel
Intel vPro Technology
Yes

Description

INTEL XEON W7-3465X PROCESSOR 28 CORES, TRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.