XEON W9-3475X PROCESSOR 36 CORES, TRAY
Mfr # PK8071305081600
Zoro # G614875800
product price: $4,888.99
/ea
Free Shipping & Returns
Key Features
Clock Speed
2.20 GHz
Overclocking Speed
4.80 GHz
64-bit Processing
Yes
Processor Threads
72
Processor Manufacturer
Intel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK8071305081600
Zoro #
G614875800
UPC #
-
Country of Origin
Malaysia
Details
Clock Speed
2.20 GHz
Overclocking Speed
4.80 GHz
64-bit Processing
Yes
Processor Threads
72
Processor Manufacturer
Intel
Processor Core
Hexatriaconta-core (36 Core)
Thermal Specification
165.2°F
Intel vPro Technology
Yes
Processor Socket
Socket LGA-4677
Item
Processor
Description
INTEL XEON W9-3475X PROCESSOR 36 CORES, TRAY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.