Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XEON W9-3495X PROCESSOR 56 CORES, TRAY

  • Mfr # PK8071305081500

  • Zoro # G614875794


product price: $7,476.88
/ea
Free Shipping & Returns

Key Features

Overclocking Speed
4.80 GHz
Processor Socket
Socket LGA-4677
Processor Core
Hexapentaconta-core (56 Core)
64-bit Processing
Yes
Thermal Specification
177.8°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK8071305081500
Zoro #
G614875794
UPC #
-
Country of Origin
Malaysia

Details

Overclocking Speed
4.80 GHz
Processor Socket
Socket LGA-4677
Item
Processor
Processor Core
Hexapentaconta-core (56 Core)
64-bit Processing
Yes
Thermal Specification
177.8°F
Intel vPro Technology
Yes
Clock Speed
1.90 GHz
Processor Threads
112
Processor Manufacturer
Intel

Description

INTEL XEON W9-3495X PROCESSOR 56 CORES, TRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.